- Sleeve for 1 1/4" O.D.Tube
| Material | Steel |
| Tube O.D. | 1 1/4 in |
| Overall Length | 0.61 in |
| SAE Reference No. | 520115 |
| Fitting Angle | Straight |
| Fitting Description | Sleeve |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| End Size | 1 1/4 Face Seal |
| Weight | 0.09 LB |
| Material | Steel |
| Tube O.D. | 1 1/4 in |
| Overall Length | 0.61 in |
| SAE Reference No. | 520115 |
| Fitting Angle | Straight |
| Fitting Description | Sleeve |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| End Size | 1 1/4 Face Seal |
| Weight | 0.09 LB |