- Silver Braze Connector for 1 1/2" O.D.Tube to 1 1/2" Male Tube O.D.
| No. of Ends | 1 |
| SAE Reference No. | 520104 |
| Overall Length | 0.52 in |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/2 in |
| Material | Steel |
| Fitting Description | Silver Braze Connector |
| End Types | O-Ring Face Seal |
| End Size | 1 1/2 Face Seal, 1 1/2 Bore |
| Hex Size | 2 1/8 in |
| Weight | 0.856 LB |

