- Split Flange 90° Elbow (SAE Code 62)
- 3/4 in JIC (m)
- 3/4 in Split Flange Code 62
| End Types | JIC 37° & Split Flange (Code 62) |
| SAE Reference No. | N/A |
| Fitting Description | Split Flange 90° Elbow (SAE Code 62) |
| Fitting Type | Adapter |
| Type | 90° Elbow |
| Code | Code 62 |
| End Size | 3/4 JIC(m), 3/4 Split Flange |
| Hex Size | 1 3/16 in |
| Tube Outside Diameter | 3/4 in |
| Material | Steel |
| Thread Size & Type | 1 3/16-12 UN |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Fitting Angle | 90° Elbow |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Weight | 0.988 LB |

