- Union for 1/4" O.D.Tube
| Fitting Angle | Straight |
| Tube O.D. 1 | 1/4 in |
| Fitting Description | Union |
| SAE Reference No. | 520101 |
| End Types | O-Ring Face Seal |
| Hex Size | 5/8 in |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Overall Length | 1.08 in |
| Material | Steel |
| End Size | 1/4 Face Seal(f) |
| Weight | 0.04 LB |
-
Prop 65


