- Union for 3/8" O.D.Tube
| SAE Reference No. | 520101 |
| Fitting Description | Union |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Hex Size | 3/4 in |
| End Types | O-Ring Face Seal |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. 1 | 3/8 in |
| Overall Length | 1.22 in |
| End Size | 3/8 Face Seal(f) |
| Weight | 0.1 LB |
-
Prop 65


