- Union for 1 " O.D.Tube
| Fitting Angle | Straight |
| Hex Size | 1 1/2 in |
| No. of Ends | 2 |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1 in |
| Material | Steel |
| End Size | 1 Face Seal |
| Fitting Description | Union |
| Tube O.D. 1 | 1 in |
| Overall Length | 1.94 in |
| SAE Reference No. | 520101 |
| Weight | 0.6 LB |

