- Union for 1 1/4" O.D.Tube
| SAE Reference No. | 520101 |
| End Size | 1 1/4 Face Seal |
| Overall Length | 2.02 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Description | Union |
| Hex Size | 1 3/4 in |
| Material | Steel |
| Tube O.D. | 1 1/4 in |
| Tube O.D. 1 | 1 1/4 in |
| Weight | 0.663 LB |

