- O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/8" Male Pipe
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| Fitting Type | Straight |
| Hex Size | 5/8 in |
| No. of Ends | 2 |
| End Types | NPT & Face Seal |
| End Size | 1/8 NPT(m), 1/4 Face Seal(m) |
| Material | Steel |
| SAE Reference No. | 520102 |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/8 in |
| Overall Length | 1.07 in |
| Weight | 0.051 LB |

