- O-Ring Face Seal to Male Pipe Adapter for 1/2" Tube O.D. to 3/8" Male Pipe
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| End Size | 3/8 NPT(m), 1/2 Face Seal(m) |
| Overall Length | 1.48 in |
| Material | Steel |
| Fitting Type | Straight |
| Hex Size | 7/8 in |
| Pipe Size | 0.375 in |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 520102 |
| No. of Ends | 2 |
| End Types | NPT & Face Seal |
| Weight | 0.131 LB |

