- O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 3/4" Male Pipe
| End Types | NPT & Face Seal |
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| Fitting Type | Straight |
| SAE Reference No. | 520102 |
| Overall Length | 1.93 in |
| Tube O.D. | 3/4 in |
| End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
| Material | Steel |
| Hex Size | 1 1/4 in |
| No. of Ends | 2 |
| Pipe Size | 0.75 in |
| Weight | 0.377 LB |

