- Female Face Seal to Male Face Seal for 5/8" O.D.Tube to 3/8" Male Tube O.D.
| Hex Size | 1 1/8 in |
| Overall Length | 0.95 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Male Tube O.D. | 3/8 in |
| Tube O.D. | 5/8 in |
| End Size | 3/8 Weld-On(f), 5/8 Face Seal(f) |
| Material | Steel |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Weight | 0.181 LB |

