Skip to content Skip to navigation menu
O-Ring Face Seal Fitting

FS2406-10-08

O-Ring Face Seal Fitting
Item #100145700
  • Female Face Seal to Male Face Seal for 5/8" O.D.Tube to 1/2" Male Tube O.D.
O-Ring Face Seal Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Face Seal to Male Face Seal for 5/8" O.D.Tube to 1/2" Male Tube O.D.
Fitting Description Adapter
No. of Ends 2
Fitting Angle Straight
End Types O-Ring Face Seal
Material Steel
Overall Length 1.02 in
End Size 5/8 Face Seal(f), 1/2 Bore
Tube O.D. 5/8 in
SAE Reference No. N/A
Male Tube O.D. 1/2 in
Hex Size 1 1/8 in
Weight 0.195 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison