- Female Face Seal to Male Face Seal for 3/4" O.D.Tube to 1/2" Male Tube O.D.
| No. of Ends | 2 |
| Male Tube O.D. | 1/2 in |
| End Size | 1/2 Face Seal(m), 3/4 Face Seal(f) |
| Overall Length | 1.09 in |
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| Material | Steel |
| End Types | O-Ring Face Seal |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| Hex Size | 1 3/8 in |
| Weight | 0.3 LB |

