- Female Face Seal to Male Face Seal for 1" O.D.Tube to 3/4" Male Tube O.D.
| Fitting Description | Adapter |
| End Size | 3/4 Face Seal(m), 1 Face Seal |
| Hex Size | 1 5/8 in |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Overall Length | 1.3 in |
| Male Tube O.D. | 3/4 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| Weight | 0.475 LB |

