- Plug for 1/4" O.D.Tube
| End Types | O-Ring Face Seal |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| End Size | 1/4 Face Seal(f) |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| Overall Length | 0.66 in |
| Fitting Description | Plug |
| Material | Steel |
| Hex Size | 5/8 in |
| Weight | 0.045 LB |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| End Size | 1/4 Face Seal(f) |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| Overall Length | 0.66 in |
| Fitting Description | Plug |
| Material | Steel |
| Hex Size | 5/8 in |
| Weight | 0.045 LB |