- Plug for 1/2" O.D.Tube
| No. of Ends | 1 |
| End Size | 1/2 Face Seal(f) |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Overall Length | 0.85 in |
| End Types | O-Ring Face Seal |
| Hex Size | 7/8 in |
| SAE Reference No. | 520109 |
| Fitting Description | Plug |
| Weight | 0.15 LB |
| No. of Ends | 1 |
| End Size | 1/2 Face Seal(f) |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Overall Length | 0.85 in |
| End Types | O-Ring Face Seal |
| Hex Size | 7/8 in |
| SAE Reference No. | 520109 |
| Fitting Description | Plug |
| Weight | 0.15 LB |