- Plug for 5/8" O.D.Tube
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520109 |
| Hex Size | 1 1/16 in |
| Overall Length | 1.02 in |
| Material | Steel |
| Tube O.D. | 5/8 in |
| End Size | 5/8 Face Seal(f) |
| Fitting Angle | Straight |
| Fitting Description | Plug |
| Weight | 0.18 LB |

