- Plug for 3/4" O.D.Tube
| SAE Reference No. | 520109 |
| Tube O.D. | 3/4 in |
| Fitting Description | Plug |
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Overall Length | 1.08 in |
| End Types | O-Ring Face Seal |
| Hex Size | 1 1/4 in |
| End Size | 3/4 Face Seal(f) |
| Weight | 0.3 LB |
| SAE Reference No. | 520109 |
| Tube O.D. | 3/4 in |
| Fitting Description | Plug |
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Overall Length | 1.08 in |
| End Types | O-Ring Face Seal |
| Hex Size | 1 1/4 in |
| End Size | 3/4 Face Seal(f) |
| Weight | 0.3 LB |