- Plug for 1" O.D.Tube
| End Size | 1 Face Seal |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1 in |
| Fitting Description | Plug |
| Fitting Angle | Straight |
| SAE Reference No. | 520109 |
| Hex Size | 1 1/2 in |
| No. of Ends | 1 |
| Overall Length | 1.09 in |
| Material | Steel |
| Weight | 0.405 LB |
| End Size | 1 Face Seal |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1 in |
| Fitting Description | Plug |
| Fitting Angle | Straight |
| SAE Reference No. | 520109 |
| Hex Size | 1 1/2 in |
| No. of Ends | 1 |
| Overall Length | 1.09 in |
| Material | Steel |
| Weight | 0.405 LB |