- Bulkhead Union for 3/8" Tube O.D.
| End Size | 3/8 Face Seal(f) |
| Material | Steel |
| Hex Size | 1 in |
| SAE Reference No. | 520601 |
| Tube O.D. | 3/8 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Union |
| No. of Ends | 2 |
| Overall Length | 2.09 in |
| Weight | 0.206 LB |

