- Bulkhead Union for 1/2" Tube O.D.
| Fitting Angle | Straight |
| End Size | 1/2 Face Seal(f) |
| Fitting Description | Bulkhead Union |
| End Types | O-Ring Face Seal |
| Overall Length | 2.3 in |
| SAE Reference No. | 520601 |
| Hex Size | 1 1/4 in |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Weight | 0.288 LB |

