- Bulkhead Union for 1 1/4" Tube O.D.
| SAE Reference No. | 520601 |
| No. of Ends | 2 |
| Overall Length | 2.76 in |
| Material | Steel |
| End Types | O-Ring Face Seal |
| Fitting Description | Bulkhead Union |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | Straight |
| End Size | 1 1/4 Face Seal |
| Hex Size | 2 in |
| Weight | 1.113 LB |

