- Buna O-ring for 1/2" Tube O.D.
| SAE Reference No. | J515 Type CH |
| Fitting Description | Buna O-ring |
| Material | Buna |
| Tube O.D. | 1/2 in |
| End Size | 1/2 Face Seal(f) |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Weight | 0.025 LB |
| SAE Reference No. | J515 Type CH |
| Fitting Description | Buna O-ring |
| Material | Buna |
| Tube O.D. | 1/2 in |
| End Size | 1/2 Face Seal(f) |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Weight | 0.025 LB |