- Buna O-ring for 1" Tube O.D.
| Material | Buna |
| Fitting Description | Buna O-ring |
| End Size | 1 Face Seal |
| SAE Reference No. | J515 Type CH |
| Tube O.D. | 1 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| Weight | 0.001 LB |
| Material | Buna |
| Fitting Description | Buna O-ring |
| End Size | 1 Face Seal |
| SAE Reference No. | J515 Type CH |
| Tube O.D. | 1 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| Weight | 0.001 LB |