- O-ring Face Seal to Male O-ring Boss Connector for 5/8" Tube O.D. to 3/4" Male Port Size
| Male Port Size | 3/4 in |
| Hex Size | 1 1/4 in |
| SAE Reference No. | 520120 |
| No. of Ends | 2 |
| End Types | O-Ring Boss & O-Ring Face Seal |
| End Size | 3/4 O-Ring Boss(m) |
| Fitting Angle | Straight |
| Tube O.D. | 5/8 in |
| Overall Length | 1.12 in |
| Material | Steel |
| Fitting Description | O-ring Face Seal to Male O-ring Boss Connector |
| Fitting Type | Adapter |
| Weight | 0.387 LB |

