- O-ring Face Seal to Male O-ring Boss Connector for 1" Tube O.D. to 1" Male Port Size
| SAE Reference No. | 520120 |
| Hex Size | 1 1/2 in |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Male Port Size | 1 in |
| End Size | 1 O-Ring Boss(m) |
| Overall Length | 1.98 in |
| Fitting Type | Adapter |
| Fitting Description | O-ring Face Seal to Male O-ring Boss Connector |
| Tube O.D. | 1 in |
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.57 LB |

