- Straight Thread O-Ring Connector Extended for 5/8" O.D.Tube to 5/8" Male Port Size
| Tube O.D. | 5/8 in |
| Hex Size | 1 1/16 in |
| Fitting Type | Adapter, Long |
| Male Port Size | 5/8 in |
| Fitting Angle | Straight |
| Overall Length | 3.13 in |
| No. of Ends | 2 |
| End Types | O-Ring Boss & O-Ring Face Seal |
| End Size | 5/8 O-Ring Boss(m) |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| Material | Steel |
| SAE Reference No. | 520122 |
| Weight | 0.488 LB |

