- Straight Thread O-Ring Connector Extended for 1" O.D.Tube to 1" Male Port Size
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Fitting Type | Adapter, Long |
| End Size | 1 O-Ring Boss(m) |
| Tube O.D. | 1 in |
| SAE Reference No. | 520122 |
| Male Port Size | 1 in |
| Hex Size | 1 1/2 in |
| Material | Steel |
| Fitting Angle | Straight |
| Overall Length | 4.14 in |
| Weight | 1.238 LB |

