text.skipToContent text.skipToNavigation


FS6402-06-06

O-Ring Face Seal Fitting

Item #100145857
each
    Shipment Options

Product details

  • Female JIC Swivel to Male Face Seal for 3/8" O.D. Tube to 3/8" Male Face Seal

Specifications

No. of Ends 2
End Types JIC 37° & Face Seal
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Face Seal
End Size 3/8 Face Seal(m)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 3/4 in
Overall Length 1.54 in
Tube O.D. 3/8 in
Male Tube O.D. 3/8 in
End Types 2 JIC 37°
Face Seal
Weight 0.118 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison