- Female Face Seal Swivel to Male JIC for 1" O.D. Tube
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | Female Face Seal Swivel to Male JIC |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Male Tube O.D. | 1 in |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, Face Seal |
| Fitting Angle | Straight, Swivel |
| End Types | JIC 37° & Face Seal |
| Hex Size | 1 3/8 in |
| Overall Length | 2.7 in |
| End Size | 1 JIC(m), 1 Face Seal(f) |
| Weight | 0.8 LB |

