- Nut Fitting
| Overall Length | 12.000 mm |
| Series | N0318 |
| Fitting Description | Nut |
| End Size | 1/8 in |
| Hex Size 1 | 11 mm |
| Material | Stainless Steel |
| Weight | 0.016 LB |
| Overall Length | 12.000 mm |
| Series | N0318 |
| Fitting Description | Nut |
| End Size | 1/8 in |
| Hex Size 1 | 11 mm |
| Material | Stainless Steel |
| Weight | 0.016 LB |