Brennan Industries
N0318-04-SS
Stainless Steel Instrumentation Fittings (316) & Tubing (304 & 316)
Item #100146607
- Nut Fitting
| Material | Stainless Steel |
| Overall Length | 12.700 mm |
| End Size | 1/4 in |
| Series | N0318 |
| Hex Size 1 | 14 mm |
| Fitting Description | Nut |
| Type | Hex Nut |
| Tube Size | 1/4 in |
| Weight | 0.024 LB |
