- Nut Fitting
| End Size | 3/8 in |
| Hex Size 1 | 17 mm |
| Series | N0318 |
| Overall Length | 14.500 mm |
| Fitting Description | Nut |
| Material | Stainless Steel |
| Weight | 0.039 LB |
| End Size | 3/8 in |
| Hex Size 1 | 17 mm |
| Series | N0318 |
| Overall Length | 14.500 mm |
| Fitting Description | Nut |
| Material | Stainless Steel |
| Weight | 0.039 LB |