- Nut Fitting
| Fitting Description | Nut |
| Series | N0318 |
| Overall Length | 17.500 mm |
| Material | Stainless Steel |
| End Size | 1/2 in |
| Hex Size 1 | 22 mm |
| Weight | 0.065 LB |
| Fitting Description | Nut |
| Series | N0318 |
| Overall Length | 17.500 mm |
| Material | Stainless Steel |
| End Size | 1/2 in |
| Hex Size 1 | 22 mm |
| Weight | 0.065 LB |