- Nut Fitting
| Hex Size 1 | 28.5 mm |
| End Size | 3/4 in |
| Material | Stainless Steel |
| Series | N0318 |
| Overall Length | 17.500 mm |
| Fitting Description | Nut |
| Weight | 0.075 LB |
| Hex Size 1 | 28.5 mm |
| End Size | 3/4 in |
| Material | Stainless Steel |
| Series | N0318 |
| Overall Length | 17.500 mm |
| Fitting Description | Nut |
| Weight | 0.075 LB |