- Nut Fitting
| Series | N0318 |
| Hex Size 1 | 32 mm |
| Material | Stainless Steel |
| Fitting Description | Nut |
| End Size | 7/8 in |
| Overall Length | 17.500 mm |
| Weight | 0.0 LB |
| Series | N0318 |
| Hex Size 1 | 32 mm |
| Material | Stainless Steel |
| Fitting Description | Nut |
| End Size | 7/8 in |
| Overall Length | 17.500 mm |
| Weight | 0.0 LB |