- Nut Fitting
| Series | N0318 |
| Fitting Description | Nut |
| Material | Stainless Steel |
| Overall Length | 20.600 mm |
| End Size | 1 in |
| Hex Size 1 | 38 mm |
| Weight | 0.16 LB |
| Series | N0318 |
| Fitting Description | Nut |
| Material | Stainless Steel |
| Overall Length | 20.600 mm |
| End Size | 1 in |
| Hex Size 1 | 38 mm |
| Weight | 0.16 LB |