Product details
- Ferrule Set Fitting
Specifications
End Size | 3/4 in |
Material | Stainless Steel |
Fitting Description | Ferrule Set |
Series | N0319-S |
Weight | 0.019 LB |
Have an account? Sign in
End Size | 3/4 in |
Material | Stainless Steel |
Fitting Description | Ferrule Set |
Series | N0319-S |
Weight | 0.019 LB |