- Male JIC Connector Fitting
- 2 Ends
- Tube x Male JIC End Type
- Straight Fitting Angle
| Hex Size 2 | 1 3/8 in |
| Thread Size | 1 5/16-12 |
| No. of Ends | 2 |
| Series | N2402 |
| Material | Stainless Steel |
| End Types | Tube x Male JIC |
| Dia. | 21.3000 mm |
| Fitting Description | Male JIC Connector |
| Hex Size 1 | 1 1/2 in |
| End Size | 1 in |
| Overall Length | 61.500 mm |
| Fitting Angle | Straight |
| End Size 2 | 1 in |
| Weight | 0.551 LB |

