- Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Fitting Description | Union |
| No. of Ends | 2 |
| Dia. | 4.8000 mm |
| Overall Length | 40.900 mm |
| Fitting Angle | Straight |
| Hex Size 1 | 14.2 mm |
| Material | Stainless Steel |
| End Size | 1/4 in |
| Hex Size 2 | 12.7 mm |
| Series | N2403 |
| End Types | Tube x Tube |
| Weight | 0.047 LB |

