- Reducing Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Series | N2403RU |
| End Types | Tube x Tube |
| Hex Size 2 | 16 mm |
| Hex Size 3 | 14 mm |
| End Size | 3/8 in |
| Fitting Description | Reducing Union |
| No. of Ends | 2 |
| End Size 2 | 1/4 in |
| Overall Length | 43.200 mm |
| Fitting Angle | Straight |
| Material | Stainless Steel |
| Hex Size 1 | 17 mm |
| Dia. | 4.8000 mm |
| Weight | 0.106 LB |

