- Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Fitting Description | Union |
| Dia. | 7.1000 mm |
| Fitting Angle | Straight |
| Series | N2403 |
| End Types | Tube x Tube |
| Hex Size 2 | 16 mm |
| Hex Size 1 | 17.5 mm |
| Material | Stainless Steel |
| End Size | 3/8 in |
| No. of Ends | 2 |
| Overall Length | 46.700 mm |
| Weight | 0.063 LB |

