- Reducing Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Hex Size 2 | 22 mm |
| Series | N2403RU |
| Hex Size 1 | 22 mm |
| Fitting Angle | Straight |
| End Types | Tube x Tube |
| End Size | 1/2 in |
| End Size 2 | 3/8 in |
| Dia. | 7.1000 mm |
| Material | Stainless Steel |
| Hex Size 3 | 17 mm |
| Fitting Description | Reducing Union |
| Overall Length | 48.500 mm |
| No. of Ends | 2 |
| Tube Size | 3/8 in X 1/2 in |
| Type | Reducing Union |
| Weight | 0.185 LB |

