- Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Overall Length | 51.100 mm |
| Series | N2403 |
| End Types | Tube x Tube |
| Material | Stainless Steel |
| End Size | 1/2 in |
| Dia. | 10.4000 mm |
| Fitting Angle | Straight |
| Fitting Description | Union |
| Hex Size 1 | 22.2 mm |
| No. of Ends | 2 |
| Hex Size 2 | 20.6 mm |
| Weight | 0.213 LB |

