- Reducing Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| Fitting Description | Reducing Union |
| Hex Size 3 | 22 mm |
| Series | N2403RU |
| End Types | Tube x Tube |
| Fitting Angle | Straight |
| Dia. | 10.4000 mm |
| Hex Size 2 | 24 mm |
| Hex Size 1 | 25 mm |
| End Size 2 | 1/2 in |
| End Size | 5/8 in |
| Material | Stainless Steel |
| Overall Length | 52.000 mm |
| No. of Ends | 2 |
| Weight | 0.242 LB |

