- Union Fitting
- 2 Ends
- Tube x Tube End Type
- Straight Fitting Angle
| End Types | Tube x Tube |
| No. of Ends | 2 |
| Hex Size 1 | 38.1 mm |
| Series | N2403 |
| End Size | 1 in |
| Dia. | 22.3000 mm |
| Material | Stainless Steel |
| Overall Length | 67.800 mm |
| Fitting Description | Union |
| Fitting Angle | Straight |
| Hex Size 2 | 36 mm |
| Weight | 0.72 LB |

