- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight Fitting Angle
| End Size | 1/4 in |
| End Types | Tube x Male NPT |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Fitting Angle | Straight |
| Dia. | 4.8000 mm |
| Series | N2404 |
| End Size 2 | 1/8 in |
| Hex Size 2 | 14 mm |
| Overall Length | 32.800 mm |
| Hex Size 1 | 14 mm |
| Fitting Description | Male Connector |
| Weight | 0.039 LB |

