- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight - Bore Through Fitting Angle
| Hex Size 1 | 0.55 in |
| Hex Size 2 | 0.87 in |
| Material | Stainless Steel |
| End Types | Tube x Male NPT |
| Series | N2404-BT |
| Fitting Description | Male Connector |
| Fitting Angle | Straight - Bore Through |
| Dia. | 0.2600 in |
| Overall Length | 1.760 in |
| End Size | 1/4 in |
| No. of Ends | 2 |
| End Size 2 | 1/2 in |
| Weight | 0.15 LB |

