- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight Fitting Angle
| Fitting Description | Male Connector |
| End Size 2 | 1/2 in |
| End Size | 3/4 in |
| Fitting Angle | Straight |
| End Types | Tube x Male NPT |
| No. of Ends | 2 |
| Dia. | 10.4000 mm |
| Series | N2404 |
| Material | Stainless Steel |
| Overall Length | 50.500 mm |
| Hex Size 1 | 28.5 mm |
| Hex Size 2 | 27 mm |
| Weight | 0.266 LB |

