- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight Fitting Angle
| Overall Length | 57.400 mm |
| Hex Size 1 | 38 mm |
| Material | Stainless Steel |
| Dia. | 15.8000 mm |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Hex Size 2 | 35 mm |
| Series | N2404 |
| End Types | Tube x Male NPT |
| Fitting Description | Male Connector |
| End Size | 1 in |
| End Size 2 | 3/4 in |
| Weight | 0.51 LB |

